Skip to content Skip to navigation menu
Black Anti-Scratch One Size Safety Glasses

250-92-0005

Black Anti-Scratch One Size Safety Glasses
Item #113044063
  • Black Lens Color
  • Anti-Scratch Lens Coating
Black Anti-Scratch One Size Safety Glasses
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Lens Color
  • Anti-Scratch Lens Coating

description

  • Wraparound lens design offers a panoramic, unobstructed view.

features

  • Lightweight, rimless design provides all day user comfort
  • Adjustable length temples provide a secure, accurate fit
  • Ribbed rubber nosepiece for maximum comfort and fit
  • 7 Base curve lens
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
Frame Fit Universal
Frame Style Rimless
Lens Coating Anti-Scratch
Lens Color Black
Weight 0.12 LB
EAN or UPC 616314161940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison