- One Size
- Black Color
description
- A polycarbonate retractable eyeshield with a clear lens. Designed for attaching to the JSP® Evolution® Deluxe range of hard hats.
features
- Easy assembly into any Evolution® Deluxe 6100 hard hat
- Retracts into helmet shell when not in use
- Anti-scratch/anti-fog lens coating
- Polycarbonate lenses block 99.99% of the sun's ultraviolet rays.
- This ultraviolet protection has already been incorporated within the lens material when the lenses are being produced
- Meets ANSI Z87.1- 2010 requirements
| Color | Black |
| Weight | 0.17 LB |
| EAN or UPC | 5038428137621 |

