- Impact Goggles
- Clear Frame
- Polycarbonate Lens
- Direct Venting
- Clear Lens
| Lens Color | Clear |
| Frame Color | Clear |
| Frame Material | PVC |
| Suspension Type | Elastic Strap |
| Style | Bouton Goggles |
| Resistance | High Impact |
| Lens Material | Polycarbonate |
| Strap Material | Non-Latex |
| Ventilation | Direct |
| Strap Type | Elastic |
| Weight | 0.11 LB |
| EAN or UPC | 616314067488 |

