- Bollé Safety Axis Eyewear Safety EyeWear
- Smoke Lens
- Polycarbonate + TPR Frame
- Gray
- Black Frame Color
features
- High contour (10.5 base), single lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with co-molded pivoting temple arms
- Upper brow protection
- Reinforced nose bridge with silicone adjustable nose pads
- Side shield protection
- High impact polycarbonate lens, anti-fog/anti-scratch coated
| Temple Color | Gray Black |
| Lens Material | Polycarbonate, 2mm |
| Frame Color | Black, Gray |
| Lens Color | Smoke |
| Lens Coating | Anti-Fog Anti-Scratch |
| Nose Bridge | Silicon Adjustable |
| Temples | Co-Molded Pivoting |
| Frame Material | Polycarbonate + TPR |
| Temple Style | Fixed |
| Weight | 0.0 LB |
| EAN or UPC | 54917277253 |

