- Bollé Safety Boss Eyewear Safety EyeWear
- Smoke Lens
- Polycarbonate + TPR Frame
- Black Frame Color
- Anti-Fog
features
- 99.99% UVA and UVB light absorption
- Optimal fit, comfort with straight temples featuring non-slip temple tips and rubber nose pads
- 2.0 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- Close fitting, high contour (8 base) design for improved eye protection with distortion-free viewing and superior optical quality
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Smoke |
| Temples | Non-Slip |
| Nose Bridge | Rubber Pad |
| Frame Color | Black |
| Lens Material | Polycarbonate, 2mm |
| Temple Style | Fixed |
| Frame Material | Polycarbonate + TPR |
| Temple Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 54917277284 |

