Skip to content Skip to navigation menu
Bollé Safety Cobra Eyewear

253-CB-40041

Bollé Safety Cobra Eyewear
Item #105827746
  • Bollé Safety Cobra Eyewear Safety EyeWear
  • Contrast Lens
  • Polycarbonate + TPR Frame
  • Gray
  • Black Frame Color
  • Anti-Fog
  • Anti-Scratch Coating
+ Show More + Show Less
Bollé Safety Cobra Eyewear
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bollé Safety Cobra Eyewear Safety EyeWear
  • Contrast Lens
  • Polycarbonate + TPR Frame
  • Gray
  • Black Frame Color

features

  • 99.99% UVA and UVB light absorption
  • Optimal fit and comfort with patented non-pressure co-molded temples
  • Upper brow protection and anti-slip PVC nose pads
  • Available in a dust goggle kit, with foam and strap
  • High impact polycarbonate lens, anti-fog/anti-scratch coated
  • High contour (9 base), single lens with 180° distortion-free viewing and superior optical quality
Frame Material Polycarbonate + TPR
Frame Color Black, Gray
Temples Co-Molded Non-Pressure
Nose Bridge Anti-Slip PVC
Lens Color Contrast
Temple Color Gray Black
Lens Coating Anti-Fog Anti-Scratch
Lens Material Polycarbonate, 2mm
Temple Style Fixed
Weight 0.0 LB
EAN or UPC 54917277338
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison