- Bollé Safety Cobra Eyewear Safety EyeWear
- Twilight Lens
- Polycarbonate + TPR Frame
- Gray
- Black Frame Color
features
- High impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (9 base), single lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with patented non-pressure co-molded temples
- Upper brow protection and anti-slip PVC nose pads
- Available in a dust goggle kit, with foam and strap
| Temples | Co-Molded Non-Pressure |
| Frame Color | Black, Gray |
| Frame Material | Polycarbonate + TPR |
| Temple Color | Gray Black |
| Nose Bridge | Anti-Slip PVC |
| Lens Coating | Anti-Fog Anti-Scratch |
| Temple Style | Fixed |
| Lens Color | Twilight |
| Lens Material | Polycarbonate, 2mm |
| Weight | 0.0 LB |
| EAN or UPC | 54917278878 |

