- Bollé Safety Lowrider Eyewear Safety EyeWear
- Smoke Lens
- Polycarbonate Frame
- Shiny Black Frame Color
- Anti-Fog
features
- 99.99% UVA and UVB light absorption
- Rubber temple tips for superior comfort and non-slip fit
- 2.0 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- Close fitting, high contour (8 base) design for improved eye protection with distortion-free viewing and superior optical quality
| Temple Color | Shiny Black |
| Temple Style | Fixed |
| Temples | Non-Slip |
| Frame Material | Polycarbonate |
| Frame Color | Shiny Black |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Smoke |
| Lens Material | Polycarbonate, 2mm |
| Nose Bridge | Rubber Pad |
| Weight | 0.0 LB |
| EAN or UPC | 54917277444 |

