- Bollé Safety Spider Eyewear Safety EyeWear
- Smoke Lens
- Nylon + TPE Frame
- Dark Gunmetal Frame Color
- Anti-Fog
features
- 2.2 mm high impact polycarbonate lens, anti-fog/anti-scratch coated
- Close fitting, high contour (8 base) design for improved eye protection with distortion-free viewing and superior optical quality
- Lower protection lens
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with non-slip temple tips and rubber nose pads
| Temple Style | Fixed |
| Frame Color | Dark Gunmetal |
| Frame Material | Nylon + TPE |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Smoke |
| Temple Color | Dark Gunmetal |
| Lens Material | Polycarbonate, 2.2mm |
| Temples | Non-Slip |
| Nose Bridge | Non-Slip Rubber |
| Weight | 0.0 LB |
| EAN or UPC | 54917277598 |

