- Bollé Safety Tracker Eyewear Safety EyeWear
- Twilight Lens
- Polycarbonate + TPE Frame
- Black
- Gray Frame Color
features
- High impact polycarbonate lens, anti-fog/anti-scratch coated
- High contour (8 base) lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit in a comfortable, durable frame
- Adjustable head strap improves fit and protection
- Can be fitted with Rx prescription lens while maintaining impact protection approval
| Nose Bridge | Molded |
| Lens Coating | Anti-Fog Anti-Scratch |
| Lens Color | Twilight |
| Frame Color | Black, Gray |
| Temples | Bayonet |
| Frame Material | Polycarbonate + TPE |
| Lens Material | Polycarbonate, 2.2mm |
| Temple Color | Black Gray |
| Temple Style | Fixed |
| Weight | 0.0 LB |
| EAN or UPC | 54917277802 |

