- Safety Googles
- White Autoclave TPR Frames
- Clear Lens
features
- High impact lens, anti-fog/anti-scratch coated on both sides
- Six base lens with 180° distortion-free viewing and superior optical quality
- 99.99% UVA and UVB light absorption
- Optimal fit and comfort with latex free PVC frame and adjustable strap
- Fits over prescription eyewear
- Autoclavable for sterilization
| Strap Type | Adjustable |
| Frame Color | White |
| Frame Material | Autoclave TPR |
| Nose Bridge | Molded |
| Resistance | 99.9% UVA/UVB, Impact |
| Lens Color | Clear |
| Thickness Specification | 1.5 mm |
| Strap Material | Latex-Free |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| EAN or UPC | 54917277932 |

