- MK8 Evolution® Hard Hat
- Orange
- Ratchet Adjustment
features
- Offers side (lateral) impact protection, as well as side penetration protection
- Expanded Polystyrene (EPS) Impact Liner helps absorb the forces of impact
- High-Density Polyethylene (HDPE) shell
- Deluxe polyester strap suspension with crown pad webbing
- Ratchet suspension allows user to adjust while wearing
- Lightweight at only 19 oz
- Conforms to ANSI Z89.1-2009 Type II Class E, G and C
- also European standard EN14052
| Material | High-Density Polyethylene |
| Size Group | 6 5/8 - 8 In |
| Color | Orange |
| Adjusting Method | Ratchet |
| Weight | 1.43 LB |
| EAN or UPC | 5038428120340 |

