- Evolution™ 6121 Hard Hat
- White
- OneTouch Slip Ratchet Adjustment
applications
- Provide protection from falling debris, low hanging objects and electrical hazards
- Use of ANSI compliant head protection is required by OSHA and helps workers avoid serious injury
features
- HDPE shell designed with five raised channels across the top of the helmet for strength
- Six point suspension system
- Unique "3D adjustment" provides precise fit using harness depth settings
- Choice of slip ratchet or wheel ratchet adjustment
- Meets and exceeds ANSI/ISEA Z89.1-2009 standard for Type I, Class E
- Vented versions available to reduce inside helmet temperatures - ANSI Class C
- Short brim versions available for improved vision when looking up
| Material | High-Density Polyethylene |
| Size Group | 6 5/8 - 8 In |
| Color | White |
| Suspension Type | 6 Point |
| Adjusting Method | OneTouch Slip Ratchet |
| Weight | 0.838 LB |
| EAN or UPC | 5038428136839 |

