Skip to content Skip to navigation menu
Hi-Vis Yellow Mesh 2X-Large Shirt

310-1100-LY/2X

Hi-Vis Yellow Mesh 2X-Large Shirt
Item #102378229
  • Hi-Vis Yellow/Hi-Vis Orange Color
  • 2X-Large Size
Hi-Vis Yellow Mesh 2X-Large Shirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Vis Yellow/Hi-Vis Orange Color
  • 2X-Large Size

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

applications

  • Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers

features

  • 100% polyester birdseye mesh
  • Durable lightweight performance wicking material
  • ANSI compliant fabric
  • 1 chest pocket
Fabric Mesh
Color Hi-Vis Yellow, Hi-Vis Orange
Pocket Type Chest Pocket
Weight 0.52 LB
EAN or UPC 616314083044
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison