- Hi-Vis Yellow/Hi-Vis Orange Color
- Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for additional levels of safety for low risk warm weather activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers
features
- 100% polyester birdseye mesh
- Durable lightweight performance wicking material
- ANSI compliant fabric
- 1 chest pocket
| Fabric | Mesh |
| Color | Hi-Vis Yellow, Hi-Vis Orange |
| Pocket Type | Chest Pocket |
| Weight | 0.52 LB |
| EAN or UPC | 616314083020 |

