Skip to content Skip to navigation menu
PIP313M6490X-O/2X

313M6490X-O/2X

X-Airflow ANSI Type R Class 3 and CSA Z96 X-Back Long Sleeve Workshirt
Item #120216993
  • CLASS 3 LONG SLEEVE SHIRT, X-BACK, CHEST POCKETS, BUTTON DOWN
PIP313M6490X-O/2X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CLASS 3 LONG SLEEVE SHIRT, X-BACK, CHEST POCKETS, BUTTON DOWN

description

  • Ideal for roadway construction workers, survey crews, utility workers, railway and metro workers, and emergency response personnel.

features

  • ANSI/ISEA 107 Class 3
  • CSA Z96
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley X Airflowв„ў ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
  • Two chest pockets with touch tape closure
  • 2" Perforated stretch reflective tape for better movement
  • Two piece structured collar
  • Two button adjustable sleeve cuff
  • Available in hi-vis yellow and hi-vis orange
Weight 23.37 LB
EAN or UPC 616314763069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison