Skip to content Skip to navigation menu
PIP313W1118H-Y/2X

313W1118H-Y/2X

ANSI Type R Class 2 Women's Short Sleeve T-Shirt
Item #120217015
  • ANSI TYPE R CLASS 2, WOMEN'S FIT, SHORT SLEEVE
PIP313W1118H-Y/2X
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ANSI TYPE R CLASS 2, WOMEN'S FIT, SHORT SLEEVE

description

  • Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.

features

  • ANSI/ISEA 107 Class 2
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color v-neck
  • Heat sealed 2" silver perforated reflective tape
  • Bisley exclusive FrescheВ® antimicrobial treatment to prevent against bacteria, mold and viruses
  • Designed and sized specifically for women
  • Available in hi-vis yellow and hi-vis orange
Weight 22.82 LB
EAN or UPC 616314772269
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison