- Premium Foam Nitrile, Fully Coated
- Large
- Gray
- Nylon
- Nitrile
applications
- Ideal for replacing cowhide and pigskin driver’s gloves, slip-on PVC, cut and sewn nitrile and general duty work gloves in construction, industrial applications, maintenance and material handling
features
- Seamless one-piece nylon shell offers increased comfort compared to leather driver’s, PVC dipped and cut and sewn nitrile gloves
- Open cuff provides ventilation and easy donning and doffing
- Dark color hides dirt
- Fully coated for full hand protection
- Made with FDA approved materials for food handling
- Made in ISO 9001:2000/ISO 14001:1996, Oeko-Tex 100 facilities
| Glove Size | Large |
| Length | 9.800 in |
| Cuff Style | Open |
| Style | Premium Foam Nitrile, Fully Coated |
| Material | Nitrile, Nylon |
| Type | General-Duty |
| Usage | Industrial Applications, Maintenance, Material Handling |
| Color | Gray |
| Weight | 0.065 LB |
| EAN or UPC | 616314030901 |

