Skip to content Skip to navigation menu
Hi-Vis Orange Ripstop Small Medium Jacket

353-1202OR-S/M

Hi-Vis Orange Ripstop Small Medium Jacket
Item #114975395
  • Small/Medium Size
  • Hi-Vis Orange/Hi-Vis Yellow Color
Hi-Vis Orange Ripstop Small Medium Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small/Medium Size
  • Hi-Vis Orange/Hi-Vis Yellow Color

description

  • Protection from the elements with ANSI 107 Compliance for high visibility. Lightweight (150 denier fabric) waterproof design, Falcon Viz helps workers be seen and stay dry in inclement conditions.

features

  • Waterproof 150D Lightweight Ripstop Shell with PU coating
  • Black bottom with snap adjustments and zippered gusset for easy on and off
  • Removable suspenders
  • Pass through pockets with front opening.
  • Elastic waist with drawstring
Fabric Ripstop
Color Hi-Vis Orange, Hi-Vis Yellow
Thickness 150 mm
Weight 1.1 LB
EAN or UPC 616314259579
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison