- Class 3 Rain Jacket
- Thick
- Yellow
- Large
- Polyester
applications
- Ideal for use in rainy work conditions that require high visibility safety apparel be worn, such as road construction workers, survey crews, utility workers, railway workers, emergency response personnel
features
- Meet ANSI 107 class 3 standards with minimum 1,240 in² of background material and 310 in² of retro reflective material
- 100% polyester with waterproof coating
- Hi-vis rain jackets use zipper closure with storm flap
- 2" reflective tape for superior visibility
| Closure Type | Zipper |
| Color | Yellow |
| Style | 2 in 3M™ Scotchlite™ Reflective Material Elasticized Storm Cuffs For Added Protection |
| Material | Polyester |
| Manufacturer Name | PIP |
| Size Group | Large |
| Weight | 0.76 LB |
| EAN or UPC | 616314077661 |

