Skip to content Skip to navigation menu
PIP385-FRSJ-3132

385-FRSJ-3132

AR/FR Dual Certified 13.1 Cal/cm2 Stretch Jeans
Item #120217081
  • FR DUAL CERT DENIM JEAN, 13 CAL, NFPA 70E & 2112 UL CERT, BLUE
PIP385-FRSJ-3132
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FR DUAL CERT DENIM JEAN, 13 CAL, NFPA 70E & 2112 UL CERT, BLUE

description

  • Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.

features

  • ARC Rating: ATPV 13.1 cal/cm2
  • 10.5oz FR denim / 2% spandex
  • Contrast Topstitching with Aramid high tenacity FR thread
  • All metal thermally protected from the skin
  • Bar-tacked at all stress points
  • One-way heavy duty #5 brass zipper on aramid tape
  • 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets
  • One set copper jeans button at front waistband
  • NFPA 70E / ASTM F1506
  • NFPA 2112-2023
  • CAN/CGSB 155.20-2000,CAN/CGSB 155.22-97,et OSHA 29 CFR1910.269
  • EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
Weight 48.5 LB
EAN or UPC 616314793608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison