- Flame Resistant Long Sleeve Shirt
- Gray
- 3X-Large
- Long Sleeve
- Crew Neck
applications
- For use in work conditions that are exposed to flame and arc flash risk
features
- Meet NFPA 70E, ASTM F 1506, OSHA 29, CFR 1910.269 and NESC 2007 standards
- Maxisoft® engineering process produces an invisible long chain flame retardant polymer for durable flame resistant properties
- Made with 6.8 oz interlock cotton
- Produces minimal static electricity
- Arc rating: ATPV 13.9 Cal/cm2 HRC2
| Material | 100% FR Cotton |
| Size Group | 3X-Large |
| Color | Gray |
| Pockets/Pouches | 1 |
| Style | Long Sleeve Crew Neck |
| Weight | 0.0 LB |
| EAN or UPC | 13964124125 |

