Skip to content Skip to navigation menu
Black Medium Cold Protection Gloves

41-011M

Black Medium Cold Protection Gloves
Item #111676843
  • Black Color
  • Medium Glove Size
Black Medium Cold Protection Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Medium Glove Size

description

  • Can be used as a glove or as a glove liner in cold weather applications.

features

  • Seamless construction for a comfortable fit
  • Acrylic gloves provide economical cold weather protection
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Excellent thermal insulation
  • Quickly evaporates moisture from the skin
  • Extra softness for non-chafing comfort
  • Launderable for extended life and to reduce replacement costs
  • Color coded hems for easy size identification
Glove Size Medium
Color Black
Weight 0.1 LB
EAN or UPC 616314049675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison