- Assurance Honeycomb Grip, 16 mil., Flock Lined
- Medium
- Blue
features
- Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats
- Flock lining provides increased comfort and ease of donning
- Rolled bead cuff for tear resistance
- Made from component materials which comply with Federal regulations for food contact. 21CFR, 170-199
| Glove Size | Medium |
| Usage | Janitorial, Sanitation, General Maintenance |
| Material | Natural Rubber Latex |
| Length | 12 in |
| Type | Light Weight |
| Thickness Specification | 16 mil |
| Cuff Style | Straight Cuff |
| Color | Blue |
| Style | Assurance Honeycomb Grip, 16 mil., Flock Lined |
| Weight | 0.139 LB |
| EAN or UPC | 616314035098 |

