- Nitrile with MicroFinish Grip, Poly/Cotton Liner
- Extra Small
- Green
| Material | Nitrile, Cotton, Polyester |
| Gauge | 13 |
| Style | Nitrile with MicroFinish Grip, Poly/Cotton Liner |
| Length | 11.800 in |
| Usage | General Assembly of Oily Parts Metal Handling, Fishing, Machine Operations |
| Color | Green |
| Glove Size | X-Small |
| Cuff Style | Open |
| Weight | 0.163 LB |
| EAN or UPC | 616314021572 |

