- Vinyl Laminated, Men's, Clute Pattern, White Palm and Back, Band Top, Two Nylon Finger Vents
- Extra Large
- White
applications
- For electronics and computer assembly
- also ideal for gardening
features
- Vinyl coated cotton laminated fabric
- Band top for easy donning and wrist protection
- Nylon vented back for cool comfort
- Low particulate dispersion
- Abrasion-resistant
- Economical liquid resistant hand protection
| Style | Vinyl Laminated, Men's, Clute Pattern, Palm and Back, Band Top, Two Nylon Finger Vents |
| Usage | Electronics and Computer Assembly Gardening. |
| Cuff Style | Slip-On |
| Material | Nylon, Vinyl |
| Glove Size | X-Large |
| Length | 9 in |
| Glove Type | Fabric Work |
| Color | White |
| Weight | 0.088 LB |
| EAN or UPC | 616314004476 |

