- White Thermal Lining, Keystone Thumb
- Extra Extra Large
- Beige
- Cowhide Leather
- Cotton
applications
- Use in cold weather applications including farming, construction, machine operation and refrigeration
features
- Cotton color binding denotes sizes
- All leather top grain cowhide construction
- Keystone thumb styles have superior fit and comfort
- Seams out style 77-298 has a great fit despite thick fleece lining and is available in five sizes
- Elastic back or with pull strap closure on style 77-258
- Consistent grading and superior workmanship
- Different linings provide varying degrees of warmth
| Style | White Thermal Lining, Keystone Thumb |
| Cuff Style | Slip-On |
| Material | Cotton, Cowhide Leather |
| Type | Regular Grade |
| Usage | Farming Construction Machine Operation Refrigeration |
| Thickness | 1 mm |
| Glove Size | 2X-Large |
| Color | Beige |
| Weight | 0.422 LB |
| EAN or UPC | 616314021091 |

