- Heavy Side, Heavy White Canvas
- Large
- White
- Gray
- Cowhide Leather
| Glove Type | Split Leather Palm |
| Color | White, Gray |
| Thickness | 1.2 mm |
| Material | Cotton, Kevlar®, Cowhide Leather |
| Usage | Construction, Material Handling and General Maintenance |
| Type | Platinum Series |
| Glove Size | Large |
| Style | Heavy Side, Heavy White Canvas |
| Cuff Style | Rubberized Gauntlet |
| Length | 12.200 in |
| Weight | 0.583 LB |
| EAN or UPC | 616314007101 |

