- A Select Shoulder, Heavy Gold Canvas
- Men's
- Yellow
- Gray
- Leather
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and finger tips for extra protection
| Usage | Construction, Material Handling and General Maintenance |
| Type | Gold Series |
| Style | A Select Shoulder, Heavy Gold Canvas |
| Cuff Style | Rubberized Safety Cuff |
| Thickness | 1.2 mm |
| Glove Size | Men's |
| Length | 10 1/2 in |
| Material | Cotton, Leather |
| Glove Type | Split Leather Palm |
| Color | Yellow, Gray |
| Weight | 0.496 LB |
| EAN or UPC | 616314007170 |

