- A Select Shoulder, Heavy White Canvas
- Large
- White
- Brown
- Leather
applications
- Use for construction, material handling and general maintenance
features
- Leather knucklestrap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Cotton lined palm for extra comfort
| Style | A Select Shoulder, Heavy White Canvas |
| Length | 12.300 in |
| Cuff Style | Rubberized Gauntlet |
| Material | Cotton, Leather |
| Glove Size | Large |
| Glove Type | Split Leather Palm |
| Color | White, Brown |
| Type | Gold Series |
| Usage | Construction, Material Handling and General Maintenance |
| Thickness | 1 mm |
| Weight | 0.727 LB |
| EAN or UPC | 616314007231 |

