- A Select Shoulder, Heavy White Canvas
- Large
- White
- Gray
- Leather
applications
- Use for construction, material handling and general maintenance
features
- Constructed of various grades of split cowhide leather
- Cotton lined palm for extra comfort
- Elastic closure sewn inside glove for safety and comfort
- Leather knucklestrap and finger tips for extra protection
| Cuff Style | Rubberized Safety Cuff |
| Length | 10 1/2 in |
| Usage | Construction, Metal Work, Farming General Purposes |
| Glove Type | Split Leather Palm |
| Color | White, Gray |
| Style | A Select Shoulder, Heavy White Canvas |
| Glove Size | Large |
| Type | Gold Series |
| Thickness | 1.1 mm |
| Material | Cotton, Leather |
| Weight | 0.546 LB |
| EAN or UPC | 616314007200 |

