- B Grade Shoulder, Green & Pink Striped
- Large
- Green
- Pink
- Leather
applications
- Use for construction, material handling and general maintenance
features
- Leather knucklestrap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Cotton lined palm for extra comfort
| Material | Cotton, Leather |
| Style | B Grade Shoulder, Green & Pink Striped |
| Glove Size | Large |
| Color | Green, Pink |
| Glove Type | Split Leather Palm |
| Type | Bronze Series |
| Thickness | 1.1 mm |
| Usage | Construction, Metal Work, Farming General Purposes |
| Cuff Style | Rubberized Gauntlet |
| Length | 12.200 in |
| Weight | 0.38 LB |
| EAN or UPC | 616314021343 |

