- Clute Cut Leather Palm
- Men's
- Rubberized Safety Cuff
- Split Leather Palm
applications
- Use for farming, landscaping, general maintenance and construction
| Thickness | 0.5 mm |
| Material | Cowhide Leather |
| Cuff Style | Rubberized Safety Cuff |
| Style | Clute Cut Pattern |
| Glove Size | Men's |
| Glove Type | Split Leather Palm |
| Length | 10.200 in |
| Color | Black, Red, Blue, Gray |
| Weight | 0.233 LB |
| EAN or UPC | 616314008153 |

