- Hi-Vis Yellow Back, Clute Cut
- Ladies
- Yellow
- Black
- Blue
applications
- Farming, landscaping, general maintenance and construction
features
- Ladies’ sizes for a true fit on female hands
- Economical protection for general duty applications
- Leather palm gloves with knitwrists come in gunn cut and clute cut patterns
- Knitwrist limits dirt and debris from entering glove
- Gunn cut styles have fewer seams in wear areas and a knucklestrap for added protection
| Style | Hi-Vis Yellow Back, Clute Cut |
| Glove Size | Women's |
| Cuff Style | Knitwrist |
| Glove Type | Split Leather Palm |
| Type | Superior Grade |
| Material | Cotton, Split Cowhide Leather |
| Usage | Farming, Landscaping, General Maintenance, Construction |
| Length | 9.600 in |
| Thickness | 1.1 mm |
| Color | Yellow, Black, Blue |
| Weight | 0.233 LB |
| EAN or UPC | 616314008115 |

