Skip to content Skip to navigation menu
PIP9073/L

9073/L

Black Gauntlet Cuff Large Premium Welding Gloves
Item #117167158
  • Black Color
  • Large Size
  • Premium Grade
PIP9073/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • Large Size
  • Premium Grade

description

  • Ideal for Tig welding and automotive assembly.

features

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Stitched with Kevlar® adding strength and burn resistance
  • Fire resistant Nomex® fabric on back of hand
  • Split leather gauntlet cuff for added forearm protection and allows for easy on and off
  • Elastic closure sewn inside glove for safety and comfort
Hide Top Grain Goatskin
Cuff Gauntlet
Color Black
Weight 0.3 LB
EAN or UPC 662909871060
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison