- Mens Glove Size
description
- Ideal for inspection and electronics assembly.
features
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
| Color | White |
| Hem | Unhemmed |
| Glove Size | Mens |
| Color2 | White |
| Weight | 0.01 LB |
| EAN or UPC | 616314002076 |

