- X-Large Glove Size
- 14 in Length
- PVC Material
- Interlock Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Rough finish styles provide economical enhanced wet grip and cut resistance
- Interlock lined for great dexterity, dries quickly and sheds little lint
- Air-infused foam provides full back-of-hand protection
- Hi-Vis Orange color is easy to see
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Material | PVC |
| Color | Hi-Vis Orange |
| Cuff | Straight |
| Length | 14 in |
| Glove Size | X-Large |
| Lining | Interlock |
| Weight | 1.83 LB |
| EAN or UPC | 662909010346 |

