Skip to content Skip to navigation menu
PIPM13KFT-RT-PW1-XL

M13KFT-RT-PW1-XL

Seamless Knit ATA Aramid / Steel Blended PVC Dot Grip Light Weight Cut-Resistant Glove
Item #120217178
  • ATA TECHNOLOGY 13G SEAMLESS KNIT, FR GLOVE W/PVC WEB PATTERN, STACOOL PLATE, XL, Multi, XL, 12/CASE
PIPM13KFT-RT-PW1-XL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ATA TECHNOLOGY 13G SEAMLESS KNIT, FR GLOVE W/PVC WEB PATTERN, STACOOL PLATE, XL, Multi, XL, 12/CASE

description

  • Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.

features

  • ATAВ® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
  • Sta-COOLВ® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Made in the USA
Weight 0.0 LB
EAN or UPC 616314800788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison