Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.
features
Dupont KevlarВ® fiber construction provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
Seamless knit construction protects hands without sacrificing comfort or dexterity
Extended Knit Wrist helps prevent dirt and debris from entering the glove and adds forearm protection
Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
Ambidextrous design allows replacing one glove at a time, rather than pairs
Color coded hems for easy size identification
Custom styles and modifications available
Weight
0.0 LB
EAN or UPC
616314844201
We're here for you
with Service Centers across the country - We have your back