ATA TECHNOLOGY 13G SEAMLESS KNIT, FR GLOVE W/PVC WEB PATTERN, STACOOL PLATING, M, Multi, L, 12/CASE
description
Light Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
features
ATAВ® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
Blended with Elastane fibers for extra stretch making the gloves more comfortable for extended periors of wear
Sta-COOLВ® plating inside the glove feels cool against the skin, and helps to wick away moisture for greater wearer comfort
PVC dots provide enhanced grip and extra cut and abrasion resistance
Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
Seamless knit construction protects hands without sacrificing comfort or dexterity
Knit Wrist helps prevent dirt and debris from entering the glove
Made in the USA
Weight
0.0 LB
EAN or UPC
616314800740
We're here for you
with Service Centers across the country - We have your back