- 18 mm W x 18 mm H x 12" L
- Gold Dichromate Plated
- 1020 Steel
- Square Keystock
description
- Metric square keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- True metric keystock that conforms to metric keyway specifications
- Gold dichromate plating makes product identification easy
- Material is high quality, cold-drawn steel
- Used to accommodate metric keyways
- DIN 6880
| Length | 12 in |
| Material | Carbon Steel |
| Finish | Gold Dichromate Plated |
| Height | 18.000 mm |
| Steel Grade | 1020-1045 Steel |
| Type | Square |
| Weight | 1.706 LB |
| EAN or UPC | 698158040568 |

