- Gold Dichromate Plated Finish
- Steel Material
- 12 mm Width
- 12 in Length
- 8 mm Thickness
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
applications
- Used to accommodate metric keyways
features
- True metric keystock that conforms to metric keyway specification
- Material is high quality, cold-drawn steel
- Gold dichromate plating makes product identification easy
compliances
- 0
| Material | Steel |
| Length | 12 in |
| Steel Grade | 1020 Steel |
| Type | Rectangular |
| Height | 8.000 mm |
| Width | 12 mm |
| Finish | Gold Dichromate Plated |
| Weight | 3.032 LB |
| EAN or UPC | 698158050406 |

