- Zinc Plated Finish
- Steel Material
- 3/32 in Width
- 12 in Length
- 3/32 in Thickness
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
applications
- Used for new machinery, general maintenance and shop repairs
features
- Material is high quality carbon steel
- Most tolerances on dimensions are oversized to ensure tight fits in keyways for positive, zero backlash power transmission
compliances
- 0
| Steel Grade | 1018 Steel |
| Type | Square |
| Length | 12 in |
| Material | Carbon Steel |
| Height | 3/32 in |
| Width | 3/32 in |
| Finish | Zinc Plated |
| Weight | 0.29 LB |
| EAN or UPC | 698158141258 |

