- 0.005 in, 0.015 in, 0.032 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. contains 3 thicknesses: 0.005" from 1095 blue tempered spring steel and 0.015" and 0.032" from 1075 tempered spring steel. Fits six different shoulder screw sizes from 1/4" to 3/4" diameter. Precision Brand® 270 Piece Lengthening Shim contains 15 each of the following sizes: 0.171" I.D x 0.248" O.D. in 0.005" and 0.015", 0.187" I.D x 0.248" O.D. in 0.032", 0.234" I.D. x 0.308" O.D. in 0.005", 0.015", and 0.032", 0.289" I.D. x 0.371" O.D. in 0.005" and 0.015", 0.296" I.D. x 0.371" O.D. in 0.032", 0.352" I.D. x 0.496" O.D. in 0.005", 0.015", and 0.032", 0.473" I.D. x 0.621" O.D. in 0.005", 0.015", and 0.032", and 0.598" I.D. x 0.746" O.D. in 0.005", 0.015", and 0.032".
features
- Lengthening shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length
- Shortening shims are precision die cut to fit perfectly with close tolerances around the shoulder screw shank to fit under the screw head
- Individual sizes also available
includes
- (270) 0.171" I.D., 0.248" O.D. – 0.598" I.D., 0.746" O.D.
| Type | Lengthening Shims |
| Thickness Specification | 0.0050 in, 0.0150 in, 0.0320 in |
| Thickness | 0.005 in, 0.015 in, 0.032 in |
| Weight | 0.43 LB |
| EAN or UPC | 698158260058 |

