Skip to content Skip to navigation menu
Precision Brand20315

20315

12"X24"X.002" TOOL WRAP 321 SS-10/P
Item #105242079
  • 12"X24"X.002" TOOL WRAP 321 SS-10/P
Precision Brand20315
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12"X24"X.002" TOOL WRAP 321 SS-10/P

description

  • Made of Type 321, soft annealed, stainless steel. Helps protect from scale and oxide buildup during heat treating in atmospheric furnaces. Eliminates decarburization buildup. Resistant to chromium carbide precipitation during exposure to high temperatures. Can be used in furnaces up to 2000 degrees F. Tool Wrap protects the surface of air hardening tool steels. This precut foil creates an airtight envelope around your part. It can be folded and crease-sealed with ease. Will not tear easily in normal use. Realize the benefits of a vacuum furnace at a fraction of the cost.
Weight 2.3 LB
EAN or UPC 698158203154
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison