Skip to content Skip to navigation menu
CEMA E Return Rubber Disc Self-Aligner Idler

E6-RRDSA-66SB

CEMA E Return Rubber Disc Self-Aligner Idler
Item #104221856
  • 66 in Belt Width
  • 6 in Roller Diameter
  • Return Rubber Disc Self-Aligner Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 70 in Roller Length
CEMA E Return Rubber Disc Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 66 in Belt Width
  • 6 in Roller Diameter
  • Return Rubber Disc Self-Aligner Idler Type
  • CEMA Class E - Heavy Duty CEMA Class
  • 70 in Roller Length
CEMA Class CEMA Class E - Heavy Duty
Mounting Hole Spacing Length 75 in
Roller Dia. 6 in
Overall Width 16 in
Overall Height 17 in
Idler Type Return Rubber Disc Self-Aligner
Mounting Hole Spacing Width 9 in
Overall Length 80.5 in
Roller Length 70 in
Bolt Hole Spacing - Width 9 in
Belt Width 66 in
Base to Center Height of Shaft 7 in
Distance From Roller Axis To Aligner Axis 12 1/2 In
Bearing Type SB
Bolt Hole Spacing - Length 75 in
Weight 457.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison