- Mine Duty Wing Pulley Type
- 12 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Face Type | Crown Face |
| Outside Dia. | 12 in |
| Pulley Type | Mine Duty Wing |
| Bushing Series | PXT35 |
| Weight | 284.0 LB |
| Face Type | Crown Face |
| Outside Dia. | 12 in |
| Pulley Type | Mine Duty Wing |
| Bushing Series | PXT35 |
| Weight | 284.0 LB |