- Drum Pulley Type
- 20 in Outside Diameter
- 32 in Face Width
- Crown Face Type
- PXT40 Bushing Series
| Hub Size | 3/8 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Outside Dia. | 20 in |
| Bushing Series | PXT40 |
| Lagging Type | Herringbone |
| Weight | 417.0 LB |
| Hub Size | 3/8 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Outside Dia. | 20 in |
| Bushing Series | PXT40 |
| Lagging Type | Herringbone |
| Weight | 417.0 LB |