- Drum Pulley Type
- 20 in Outside Diameter
- 44 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Outside Dia. [Min] | 20 in |
| Bushing Series | PXT35 |
| Face Type | Crown Face |
| Outside Dia. | 20 in |
| Pulley Type | Drum |
| Lagging Type | Herringbone |
| Hub Size | 3/8 in |
| Weight | 276.0 LB |

