- Drum Pulley Type
- 24 in Outside Diameter
- 51 in Face Width
- Crown Face Type
- PXT35 Bushing Series
| Lagging Type | Herringbone |
| Outside Dia. | 24 in |
| Face Type | Crown Face |
| Pulley Type | Drum |
| Bushing Series | PXT35 |
| Hub Size | 3/8 in |
| Outside Dia. [Min] | 24 in |
| Weight | 858.0 LB |

